200 pieces in stock at Vaughan, ON as of 9:42 AM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 9:42 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Brand | Simpson Strong Tie |
| Diameter | 1/4 in |
| Length | 1-7/8" |
| Thread Length | 1-1/2 in |
| Material | Carbon Steel |
| Finish | Zinc |
| Drill Diameter | 1/4 in |
| Wrench Size | 3/8 in |
| Drive | Hex |
| Head Style | Hex Washer Head |
| EAN | 4068362216954 |
| Tested in accordance with ACI 355.2, AC193 and AC106 |
| Qualified for static and seismic loading conditions |
| Thread design undercuts to efficiently transfer the load to the base material |
| Standard fractional sizes |
| Specialized heat-treating process creates tip hardness for better cutting without compromising the ductility |
| No special drill bit required — designed to install using standard-sized ANSI |
| Hex-washer head requires no separate washer, unless required by code, and provides a clean installed appearance |
| Removable - ideal for temporary anchors (e.g., formwork, bracing) or applications where devices must be moved and components may need to be moved. |
| Reuse of the anchor will not achieve listed loads and is not recommended |
| ICC-ES ESR-2713 (concrete) |
| ICC-ES ESR-1056 (masonry) |
| City of LA Supplement within ESR-2713 (concrete) |
| City of LA Supplement within ESR-1056 (masonry) |
| Florida FL15730 (concrete and masonry) |
| FM 3017082, 3035761 and 3043442 |
| Multiple DOT listings |
Product not yet rated.